Shop All Airless Paint Sprayers
Graco
Airless Tip, Sz 0.015 In, Pattern 10-12 In
Mfr # LTX515
Zoro # G2853313
$40.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2WCX9, 2WCY1
- Tip Size 0.015 in
- Max. Working Pressure 4,050 psi
- Color Blue
- Pattern Size 10 in to 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # LTX515
- Zoro # G2853313
- UPC # 633955889484
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size | 0.015 in |
Pattern Size | 10 in to 12 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 2WCX9, 2WCY1 |
Max. Working Pressure | 4,050 psi |
Color | Blue |
Description
Airless Spray Gun Tip, Tip Size 0.015 in, Pattern Size 10 in to 12 in, Color Blue, Max. Working Pressure 4,050 psi, For Use With 2WCX9, 2WCY1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALSPAR Paint Pail Metal Lid And Bail (60689)
- SLIPDOCTORS SlipDoctors - Alpha Grip Gal Red (S-CT-ALPHARED1G)
- EAGLE TAPTEK CUTTING TOOLS 1 GALLON GEM RUST KILLER (TX25-GEM)
- PREMIER 2" Varnish Paint Brush, Polyester Bristle, Plastic Handle, 12 PK (267V-20)
- GRACO Pro210ES Stand Airless Sprayer (17D163)
- GRACO Finex Conventional AirSpray Pressure Gun (289254)
- GRACO Airless Tip, Sz 0.013 In, Pattern 8-10 In (LTX413)
- GRACO 262800 Magnum X5 Airless Paint Sprayer (GR297277)
- GRACO Seal Liquid (206995)
- GRACO Airless Tip, Sz 0.021 In, Pattern 10-12 In (LTX521)
- TITAN Airless Spray Gun Tip, Sz 0.019 (0516726)
- Graco Paint Sprayers