Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.037 In
Mfr # XHD537
Zoro # G5184286
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.037 in
- Pattern Size 10 in to 12 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD537
- Zoro # G5184286
- UPC # 633955304727
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.037 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 288022, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.037 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288022, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Spray Gun Cup Lid, S2c Type, Plastic (26003)
- PURDY 4-1/2 in. Rlr Cvr Ultra Fn Jumbo 2Pk 3/8 in. (140624052)
- WOOSTER Mini Paint Roller Frame & Cover, Cage, 3" Rollers (R039-3)
- DEVILBISS Reusable Cup Frame, 24Oz, PK2 (DPC-606)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP514)
- GRACO 513 Uni-Tip Reversible Spray Tip (69-513)
- GRACO ASM Tip Adapter (3430G)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- GRACO RAC X SwitchTip, 531 (LTX531)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD521)
- Graco Airless Spray Gun Tips