Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.037 In
Mfr # XHD337
Zoro # G5184243
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.037 in
- Pattern Size 6 in to 8 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD337
- Zoro # G5184243
- UPC # 633955304000
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.037 in |
Pattern Size | 6 in to 8 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 288020, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.037 in, Pattern Size 6 in to 8 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288020, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 3" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3973)
- BEDFORD PRECISION PARTS Bedford Precision Intake Seat 1-1/4in - UMax1595, GMax5900 - Replacement for Graco 196866 (58-2712)
- GENERAL FINISHES 1 Qt Burnt Umber Glaze Effects Water-Based Translucent Color (QTBU)
- IDL PACKAGING Masking Paper Set of 12 and 18 Brown Masking Paper Rolls 60-Yard Long to Cover Area (GPH-12, GPH-18)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD535)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD515)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- GRACO Rac 5 Switchtip, 209 (286209)
- GRACO 623 Uni-Tip Reversible Spray Tip (69-623)
- GRACO Airless Spray Gun Tip, Tip Size 0.027 In (XHD427)
- BEDFORD PRECISION PARTS Bedford Precision Standard Large Barrel Tip 319, Reversible Tip - .019in Orifice 6-8in Fan, 3PK (33-10319-3)
- Graco Paint Spray Guns