Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.031 In
Mfr # XHD331
Zoro # G5190927
product price: $83.74
/ea
Free Shipping & Returns
$83.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.031 in
- Pattern Size 6 in to 8 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD331
- Zoro # G5190927
- UPC # 633955303973
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.031 in |
Pattern Size | 6 in to 8 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 288010, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.031 in, Pattern Size 6 in to 8 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288010, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECODROP Dropcloth Paper 9'X12' (2101)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Shearling (RR633-9)
- TARPS NOW 9' X 12' Canvas Drop Cloths - Painter Tarps - 10 oz (CS-CD10-0912)
- MODERN MASTERS Metallic Paint, WaterBase, Iron Metal, 1 gal (ME208)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD531)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD435)
- GRACO Rac 5, Airless Spray Tip, 521 (286521)
- GRACO 515 Super Zip Tip Reversible Spray Tip (59-515)
- GRACO ASM Tip Adapter (3430G)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP112)
- Graco Airless Spray Gun Tips