Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.025 In
Mfr # XHD525
Zoro # G5184067
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.025 in
- Pattern Size 10 in to 12 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD525
- Zoro # G5184067
- UPC # 633955304666
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.025 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 288000, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.025 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288000, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER BR036 18 in. Original Sherlock Wide Boy Frame (71497168030)
- RUST-OLEUM Precision Line Marking Paint, Inverted, High Visibility Yellow, 20 oz (203025V)
- KRYLON INDUSTRIAL Inverted Marking Paint, 25 oz., Orange, Water -Based (QT0390500)
- KRYLON Spray Paint, International Harvester Red, High Gloss, 12 oz (K01933008)
- GRACO Reversible Switch Tip (WR1233)
- GRACO Rev Tip .015 in. Dia 8 in. Fan (LTX415)
- GRACO Rac 5 Switchtip, 219 (286219)
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- GRACO 315 Uni-Tip Reversible Spray Tip (69-315)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- BEDFORD PRECISION PARTS Bedford Precision Standard Large Barrel Tip 319, Reversible Tip - .019in Orifice 6-8in Fan, 3PK (33-10319-3)
- Graco Paint Spray Guns