Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.021 In
Mfr # XHD521
Zoro # G5184042
Free Shipping & Returns
$82.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.021 in
- Pattern Size 10 in to 12 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # XHD521
- Zoro # G5184042
- UPC # 633955304628
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.021 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287993, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.021 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287993, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER Wallpaper Stripper, Spray Bottle, 32 oz (249055)
- HOMAX 10 Oz Aerosol Texture Water-Based Knockdown Wall Texture (4060)
- WOOSTER 1/2" nap 5-1/2"W Wool Shearling Applicator (BR424-5 1/2)
- RUST-OLEUM 1 gal Anti-Slip Floor Coating, Flat Finish, Tile Red, Solvent Base (AS5468402)
- GRACO Airless Spray Gun Tip, Tip Size 0.021 In (XHD421)
- GRACO Rac 5 Switchtip, 211 (286211)
- GRACO Spray Tip, Size 0.015", Green, 4050 psi (LP515)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP510)
- GRACO 315 RAC 5 Reversible Switch Tip (286315)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP308)
- HOMEPAGE 286413 RAC 5 Reversible Switch Tip For Airless Paint Spray Guns (HO3573165)
- Graco Airless Spray Gun Tips