Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.019 In
Mfr # XHD319
Zoro # G5184347
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.019 in
- Pattern Size 6 in to 8 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD319
- Zoro # G5184347
- UPC # 633955303904
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.019 in |
Pattern Size | 6 in to 8 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 288024, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.019 in, Pattern Size 6 in to 8 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 288024, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAE Traffic Zone Marking Paint, 1 gal., Red, Latex Acrylic -Based (4909-01)
- AMES RESEARCH LABORATORIES Granulated Floor & Deck Coating, Greyhound, 1gal (SD1GHD)
- COVER STAIN Zinsser White Flat Oil-Based Alkyd Spray Primer and Sealer 13 oz (3608)
- SHUR-LINE Paint Roller Frame, Black/Red, Extension (6630C)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD519)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD419)
- GRACO 413 RAC 5 Reversible Switch Tip (286413)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (XHD001)
- GRACO Airless Spray Gun Tip, Tip Size 0.013 In (XHD313)
- GRACO 621 RAC X Reversible Switch Tip (LTX621)
- GRACO Rac 5 Switchtip, 219 (286219)
- Graco Paint Spray Guns