Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.017 In
Mfr # XHD417
Zoro # G5184033
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.017 in
- Pattern Size 8 in to 10 in
- Thread Size 7/8 in
- Color Gray
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD417
- Zoro # G5184033
- UPC # 633955304161
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.017 in |
Pattern Size | 8 in to 10 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287987, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Features | Reversible |
Max. Working Pressure | 7,250 psi |
Description
Airless Spray Gun Tip, Tip Size 0.017 in, Pattern Size 8 in to 10 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287987, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Interior/Exterior Paint, Glossy, Oil Base, White, 1 gal (242256)
- PFERD 4" Chip Paint Brush (89701)
- RUST-OLEUM Rust-Oleum Specialty Silver Metallic Spray Paint 11 oz (1915830)
- FLECTO 12 oz Tub-N-Tile Epoxy Spray, White (20066247201)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD317)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD517)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD217)
- GRACO Rev Tip .013 in. Dia 6 in. Fan (286313)
- GRACO 415 Uni-Tip Reversible Spray Tip (69-415)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- DEVILBISS Sri-510 Replacement Gravity Cup (SRI-510)
- Graco Airless Spray Gun Tips