Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.017 In
Mfr # XHD217
Zoro # G5188757
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.017 in
- Pattern Size 4 in to 6 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD217
- Zoro # G5188757
- UPC # 633955303683
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.017 in |
Pattern Size | 4 in to 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287985, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.017 in, Pattern Size 4 in to 6 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287985, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEAN-STRIP Klean Strip Mineral Spirits 1 gal (GKSP94214)
- ZINSSER Primr+Sealr 1-2-3 2.5Gl (2025)
- BEHRENS Paint Pail Galvanized Stl 5Qt (B35)
- WOLMAN F&P Transparent Wood Finish And Preservative, Cedar, 1 Gal. (14416)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD317)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD517)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XHD417)
- GRACO Airless Spray Gun Tip, Tip Size 0.012 In (FNS412)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD319)
- GRACO 317 RAC 5 Reversible Switch Tip (286317)
- Graco Paint Spray Guns