Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.011 In
Mfr # XHD511
Zoro # G5183455
product price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.011 in
- Pattern Size 10 in to 12 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XHD511
- Zoro # G5183455
- UPC # 633955304550
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.011 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287976, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.011 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287976, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Base Coat (7014-0-0)
- WOOSTER 9" Paint Roller Cover, 1-1/2" Nap, Shearling (RR637-9)
- MODERN MASTERS 1 Qt Modern Masters ME150 Silver Water-Based Decorative Metallic Paint (ME150)
- GENERAL FINISHES 1 Gal Burnt Umber Enduro RTM Water-Based Wood Stain (BUGA)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD411)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD311)
- GRACO 315 Uni-Tip Reversible Spray Tip (69-315)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- GRACO Airless Spray Gun Tip, Tip Size 0.010 In (FNS310)
- 3M Mixing Cup and Collar, Regular, PK8 (16001)
- Graco Paint Spray Guns