Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.011 In
Mfr # XHD411
Zoro # G5183446
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.011 in
- Pattern Size 8 in to 10 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # XHD411
- Zoro # G5183446
- UPC # 633955304123
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.011 in |
Pattern Size | 8 in to 10 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287975, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.011 in, Pattern Size 8 in to 10 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287975, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZERO RUST Zero-Rust Industrial Primer (AR-67SP)
- 3M Pressure Spray Gun Cup, 13.5 fl. oz. (26121)
- KRYLON Industrial Rust Tough Acrylic Enamel Lt Machinery Gray ASA-61 (R00839)
- RAE Exterior Paint, Flat, Water Base, White, 5 gal (9610-05)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD211)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD311)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- GRACO Spray Tip, Size 0.013", Green, 4050 psi (LP313)
- GRACO Airless Spray Gun Tip, Tip Size .015 (286615)
- GRACO Airless Spray Gun Tip, 0.014" Tip Size (FFLP314)
- Graco Paint Spray Guns