Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.011 In
Mfr # XHD211
Zoro # G5183394
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.011 in
- Pattern Size 4 in to 6 in
- Thread Size 7/8 in
- Color Gray
- Max. Working Pressure 7,250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # XHD211
- Zoro # G5183394
- UPC # 633955303645
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.011 in |
Pattern Size | 4 in to 6 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 287973, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4 |
Color | Gray |
Max. Working Pressure | 7,250 psi |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.011 in, Pattern Size 4 in to 6 in, Thread Size 7/8 in, Color Gray, Max. Working Pressure 7,250 psi, Features Reversible, For Use With 287973, Mfr. No. X30DH4, X40DH4, X45DH4, X46DH4, X50DH4, X55DH4, X60DH4, X70DH4, X80DH4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERTH SANITARY SUPPLY Bio-Based Graffiti Remover, 1 qt, PK12 (1103100)
- GORDON BRUSH 5/16" Trim Applicator Brush, Nylon Bristle, 12 PK (SST6NG-12)
- AMERICAN HYDRO SYSTEMS Rid O' Rust Extreme Water Rust Preventer, 1/2 Gallon (RR2)
- WOOSTER Mini Paint Roller Frame, Cage, Polypropylene Handle, 4-1/2", 6-1/2" Rollers (BR028)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD311)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD411)
- GRACO Airless Spray Gun Tip, Tip Size 0.011 In (XHD511)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- GRACO LineLazer RAC 5 SwitchTip, 215 (LL5215)
- GRACO Airless Spray Gun Tip, Tip Size .021 (286621)
- GRACO 311 RAC 5 Reversible Switch Tip (286311)
- Graco Paint Spray Guns