Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.010 In
Mfr # FNS410
Zoro # G5689887
original price:
$69.03
5% off
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.01 in
- For Use With Mfr. No. 16H240
- Thread Size 7/8 in
- Includes Tip and Guard Combination
- Max. Working Pressure 1,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Graco
- MFR # FNS410
- Zoro # G5689887
- UPC # 633955591400
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.01 in |
Pattern Size | 8 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | Mfr. No. 16H240 |
Includes | Tip and Guard Combination |
Max. Working Pressure | 1,500 psi |
Features | Reversible |
Color | Green |
Description
Airless Spray Gun Tip, Tip Size 0.01 in, Pattern Size 8 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 1,500 psi, Features Reversible, For Use With Mfr. No. 16H240, Includes Tip and Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEALFOLD Cheesecloth, Grade 10, 80 yd. L, 36 In W (BIDF2012380)
- BEDFORD PRECISION PARTS Bedford Precision 50' x 3/8in 4000 PSI Pressure Washer Hose Assembly, Replacement for (13-2542)
- RUST-OLEUM 10 Oz Primer Gray Touch'n Tone General Purpose Spray Paint (55279830)
- PURDY 1" Angle Sash Paint Brush, Nylon Bristle (144080210)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP308)
- GRACO Rev Tip .015 in. Dia 8 in. Fan (LTX415)
- GRACO Airless Spray Gun Tip, Tip Size 0.035 In (XHD535)
- GRACO 1221 RAC X WideRAC Reversible Switch Tip (WR1221)
- GRACO Airless Spray Gun Tip, 0.010" Tip Size (FFLP210)
- GRACO Airless Spray Gun Tip, Tip Size .019 (286619)
- GRACO 519 Uni-Tip Reversible Spray Tip (69-519)
- Graco Paint Spray Guns