Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, Tip Size 0.010 In
Mfr # FNS210
Zoro # G5563494
original price:
$72.07
9% off
new price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.01 in
- Thread Size 7/8 in
- For Use With Mfr. No. 16H240
- Includes Tip and Guard Combination
- Max. Working Pressure 1,500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FNS210
- Zoro # G5563494
- UPC # 633955591363
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.01 in |
Pattern Size | 4 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | Mfr. No. 16H240 |
Includes | Tip and Guard Combination |
Max. Working Pressure | 1,500 psi |
Color | Green |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.01 in, Pattern Size 4 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 1,500 psi, Features Reversible, For Use With Mfr. No. 16H240, Includes Tip and Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 1-1/2" Angle Sash Paint Brush, White China Bristle, Plastic Handle (Z1121)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- ZAR Interior Water-Based OMU Finish, Satin (36213)
- RUST-OLEUM 1 gal Floor Paint, High Gloss Finish, Safety Blue, Water Base (261117)
- GRACO RAC X SwitchTip, 217 (LTX217)
- GRACO Rev Tip .017 in. Dia 8 in. Fan (LTX417)
- GRACO Airless Spray Gun Tip, Tip Size 0.019 In (XHD519)
- GRACO Rac 5, Airless Spray Tip, 525 (286525)
- GRACO Airless Spray Gun Tip, Tip Size 0.017 In (XWD517)
- GRACO Airless Spray Gun Tip, Tip Size 0.008 In (FNS308)
- GRACO Airless Spray Gun Tip, Tip Size .017 (286617)
- Graco Airless Spray Gun Tips