Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, 0.012" Tip Size
Mfr # FFLP512
Zoro # G7694806
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.012 in
- Thread Size 7/8 in
- For Use With 246437, Mfr. No. 246215
- Color Green
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FFLP512
- Zoro # G7694806
- UPC # 755652394471
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.012 in |
Pattern Size | 10 in to 12 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 246437, Mfr. No. 246215 |
Color | Green |
Features | Reversible |
Includes | Guard Combination |
Max. Working Pressure | 3,600 psi |
Description
Airless Spray Gun Tip, Tip Size 0.012 in, Pattern Size 10 in to 12 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 3,600 psi, Features Reversible, For Use With 246437, Mfr. No. 246215, Includes Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHINK 24oz Rust/Stain Remover (349944)
- 3M Blue Head Refill, Atomizing Type, PK4 (26612)
- VHT PAINT Use For Automotive Body Paint Repair; Classic Silver Mica Paint Code 1F7; 8 Ounce Aerosol Can (BTY1617)
- RUST-OLEUM Inverted Marking Chalk Aerosol, 20 oz, White, Water -Based (205237)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP312)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP412)
- GRACO LineLazer RAC 5 SwitchTip, 631 (LL5631)
- GRACO 211 Super Zip Tip Reversible Spray Tip (59-211)
- GRACO 513 RAC 5 Reversible Switch Tip (286513)
- GRACO Rac 5, Airless Spray Tip, 521 (286521)
- TITAN Airless Spray Gun Tip, 0.019" Tip Size (353-619)
- Graco Airless Spray Gun Tips