Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, 0.012" Tip Size
Mfr # FFLP412
Zoro # G7694760
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.012 in
- Thread Size 7/8 in
- For Use With 246437, Mfr. No. 246215
- Color Green
- Max. Working Pressure 3,600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FFLP412
- Zoro # G7694760
- UPC # 755652394440
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.012 in |
Pattern Size | 8 in to 10 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 246437, Mfr. No. 246215 |
Color | Green |
Max. Working Pressure | 3,600 psi |
Includes | Guard Combination |
Features | Reversible |
Description
Airless Spray Gun Tip, Tip Size 0.012 in, Pattern Size 8 in to 10 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 3,600 psi, Features Reversible, For Use With 246437, Mfr. No. 246215, Includes Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOROCK Epoxy Colorant, White Night Gray, 1 qt. (M8-137QT)
- WOOSTER 14" Paint Roller Cover, 1/2" Nap Nap, Polyamide Yarn (00R1940140)
- PREMIER 4" Paint Roller Cover, 1/4" Nap, Polyester/Knitted Wool (4KW2-14)
- FLEX SEAL Leak Sealer 14 oz, Aerosol, White, Liquid (FSWHTR20)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP312)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP512)
- GRACO Rac 5 Switchtip, 215 (286215)
- GRACO Reversible Switch Tip (LTX411)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD431)
- GRACO Rac 5, Airless Spray Tip, 525 (286525)
- GRACO Airless Spray Gun Tip, Tip Size 0.025 In (XHD525)
- Graco Airless Spray Gun Tips