Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, 0.012" Tip Size
Mfr # FFLP212
Zoro # G7694727
product price: $49.25
/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.012 in
- Thread Size 7/8 in
- For Use With 246437, Mfr. No. 246215
- Color Green
- Features Reversible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FFLP212
- Zoro # G7694727
- UPC # 755652394389
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.012 in |
Pattern Size | 4 in to 6 in |
Thread Size | 7/8 in |
Details
Item | FFLP Airless Spray Gun Tip |
For Use With | 246437, Mfr. No. 246215 |
Color | Green |
Features | Reversible |
Includes | Guard Combination |
Max. Working Pressure | 3,600 psi |
Description
FFLP Airless Spray Gun Tip, Tip Size 0.012 in, Pattern Size 4 in to 6 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 3,600 psi, Features Reversible, For Use With 246437, Mfr. No. 246215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Orange, 16 oz 12 PK (98-48)
- GENERAL FINISHES 1 Pt Clear High Performance Water-Based Topcoat, Semi-Gloss (PTHSG)
- BEDFORD PRECISION PARTS Bedford Precision 3/8in Hose Fitting x 3/8in NPSf, Replacement Part for Graco (12-302)
- ZEP Floor Finish, 5 gal., Dry 30 min., RTU (81235)
- GRACO Airless Spray Gun Tip, 0.012" Tip Size (FFLP112)
- GRACO 415 Uni-Tip Reversible Spray Tip (69-415)
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (NAR315)
- GRACO 515 Uni-Tip Reversible Spray Tip (69-515)
- GRACO Cont Flat Tip .013 in. Dia 8 in. Fan (269413)
- GRACO Airless Spray Gun Tip, Tip Size 0.031 In (XHD331)
- GRACO 521 Uni-Tip Reversible Spray Tip (69-521)
- Graco Airless Spray Gun Tips