Shop All Airless Spray Gun Tips
Graco
Airless Spray Gun Tip, 0.008" Tip Size
Mfr # FFLP308
Zoro # G7694578
product price: $56.79
/ea
$56.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0.008 in
- Thread Size 7/8 in
- For Use With 246437, Mfr. No. 246215
- Color Green
- Includes Guard Combination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # FFLP308
- Zoro # G7694578
- UPC # 755652394396
- Country of Origin United States
- Category Airless Spray Gun Tips
Dimensions
Tip Size | 0.008 in |
Pattern Size | 6 in to 8 in |
Thread Size | 7/8 in |
Details
Item | Airless Spray Gun Tip |
For Use With | 246437, Mfr. No. 246215 |
Color | Green |
Includes | Guard Combination |
Features | Reversible |
Max. Working Pressure | 3,600 psi |
Description
Airless Spray Gun Tip, Tip Size 0.008 in, Pattern Size 6 in to 8 in, Thread Size 7/8 in, Color Green, Max. Working Pressure 3,600 psi, Features Reversible, For Use With 246437, Mfr. No. 246215, Includes Guard Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURDY 18" Paint Roller Cover, 3/4" Nap, Nylon/Polyester (144602184)
- SAS SAFETY SOCK PAINTER'S SPRAY F/HEAD DELUXE (SA6910)
- KRYLON INDUSTRIAL Inverted Marking Paint, 22 oz., Fluorescent Red/Orange, Solvent -Based (TT3701007)
- RED DEVIL MP BTR 5GAL Paint Mixer (4043TV)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP108)
- GRACO Airless Spray Gun Tip, 0.008" Tip Size (FFLP208)
- GRACO Rac 5, Airless Spray Tip, 421 (286421)
- GRACO 311 Uni-Tip Reversible Spray Tip (69-311)
- GRACO Spray Tip, Size 0.019", Green, 4050 psi (LP619)
- GRACO 529 RAC 5 Reversible Switch Tip (286529)
- SUPERIOR ELECTRIC Quick Change Tungsten Carbide Reversible Airless Spray Tip - 3600PSI - #315 (PS75-315)
- Graco Paint Spray Guns