Shop All Airless Spray Guns
Graco
Airless Spray Gun Filter, PK2
Mfr # 287034
Zoro # G5183376
product price: $14.89
/pk 2, $7.45/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 288420, Mfr. No. 288430
- Mesh 60, 100
- Use with Tip Sizes 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 287034
- Zoro # G5183376
- UPC # 633955913141
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Use with Tip Sizes | 0.017 in |
Details
Item | Airless Spray Gun Filter |
For Use With | 288420, Mfr. No. 288430 |
Mesh | 60, 100 |
Description
Airless Spray Gun Filter, 60, 100 Mesh, Use with Tip Sizes 0.017 in, For Use With 288420, Mfr. No. 288430, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTINEL CHEMICAL SENTINEL 805 ENVIROWASH TSP-5GAL PAIL (805)
- CABOT Semi-Solid Exterior Stain, Neutral Base, 1 Gal. (140.0001106.007)
- TITAN Disposable Air Line Filters, 2 Piece, For (TIT19302)
- WOOSTER 3/8" Artist Paint Brush, Ox Hair Bristle, Wood Handle (F1625-3/8)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- GRACO 400 Professional Airless Spray Gun, 3600 psi, Split Handle (248239)
- GRACO Contractor PC Gun & Hose Kit (17Z222)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.015In. (288430)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- Graco Paint Spray Guns