Shop All Airless Spray Guns
Graco
Airless Spray Gun, 7250 psi, Tip 0.09In.
Mfr # XTR720
Zoro # G001059677
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nozzle Size 0.09 in
- Max. Pressure 7,250 psi
- For Use With Airless Sprayers
- Includes Trigger Guard Integrated Wrench, XHD Tip Guard
- Inlet Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # XTR720
- Zoro # G001059677
- UPC # 755652997337
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Nozzle Size | 0.09 in |
Inlet Size | 1/4 in |
Details
Item | Airless Spray Gun |
Max. Pressure | 7,250 psi |
For Use With | Airless Sprayers |
Includes | Trigger Guard Integrated Wrench, XHD Tip Guard |
Construction | Metal |
Fluid Delivery Type | Pressure |
Description
Airless Spray Gun
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Spray Paint, Flourescent Lemon Yellow, Gloss, 11 oz (K03104888)
- PFERD Plastic Paint Tray, 1 gal (89777)
- WOOSTER 2" Angle Sash Paint Brush, Chinex Bristle (4410)
- SUNNYSIDE Paint and Varnish Remover, 1/4 gal. (63532)
- GRACO 390 PC Stand Airless Paint Sprayer (17C310)
- GRACO Gun 2Fngr W/517 Rac X (288420)
- GRACO High-Pressure Spray Hose, 7250 psi (H72550)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F641)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288489)
- Graco Airless Spray Guns