Shop All Airless Spray Guns
Graco
Airless Spray Gun, 3600 psi, Tip 0.015In.
Mfr # 288430
Zoro # G0755657
product price: $257.99
/ea
Free Shipping & Returns
$257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Delivery Type Pressure
- For Use With Airless Sprayers
- Inlet Size 1/4 in
- Includes Spray Gun, Switch Tip, Tip Guard
- Construction Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 288430
- Zoro # G0755657
- UPC # 633955215818
- Country of Origin United States
- Category Airless Spray Guns
Dimensions
Inlet Size | 1/4 in |
Nozzle Size | 0.015 in |
Details
Item | Airless Spray Gun |
Fluid Delivery Type | Pressure |
For Use With | Airless Sprayers |
Includes | Spray Gun, Switch Tip, Tip Guard |
Construction | Metal |
Max. Pressure | 3,600 psi |
Description
Airless Spray Gun, Nozzle Size 0.015 in, Pressure Fluid Delivery Type, Inlet Size 1/4 in, Max. Pressure 3,600 psi, Construction Metal, For Use With Airless Sprayers, Includes Spray Gun, Switch Tip, Tip Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMACO Premium DropCloth, 6oz., 4 ft.x15 ft. (56708)
- SURTEK Deck Painting Brush With Synthetic Bristles 32Mm (123351)
- RUST-OLEUM 17 Oz, Fluorescent Yellow, Water -Based (383020)
- MODERN MASTERS ME702 6 oz. Burnt Orange Metallic Paint (ME702-06)
- GRACO Airless Spray Gun, 3600 psi, Tip 0.017In. (288420)
- GRACO Handheld Spray Gun Tip Filter, PK3 (24F039)
- GRACO High-Pressure Spray Hose, 4500 psi (H42550)
- GRACO High-Pressure Spray Hose, 4500 psi (H43850)
- GRACO Airless Spray Gun, 3600 psi (244161)
- GRACO Gun 2-Fngr W/517 Rac X (246468)
- CAN GUN Economy Spray Can Handle (11650)
- Graco Airless Spray Guns