Shop All Airless Paint Sprayers
Graco
Airless Paint Sprayer, Cart, 0.43 gpm
Mfr # 17C417
Zoro # G9967343
product price: $4,258.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$4,258.99
Free 30-Day Returns
Key Features
- HP 7/8 hp
- Flow Rate 0.43 gpm
- Operating Pressure 3,300 psi
- Guns Supported 1
- Tip Size Included 0.017 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 17C417
- Zoro # G9967343
- UPC # 755652000068
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.017 in |
Hose Length | 50 ft |
Max. Tip Size | 0.021 in |
Max. Hose Length | 200 ft |
Height | 40 1/2 in |
Width | 21 in |
Length | 32 1/2 in |
Details
Item | Airless Paint Sprayer |
HP | 7/8 hp |
Flow Rate | 0.43 gpm |
Operating Pressure | 3,300 psi |
Guns Supported | 1 |
Voltage | 115V AC |
Style | Cart |
Includes | Gun, Hose, Tip |
Amps AC | 15 A |
For Use With | One or Five Gallon Bucket |
Description
Airless Paint Sprayer, Cart Style, 7/8 hp HP, Flow Rate 0.43 gpm, Voltage 115V AC, Amps AC 15 A, Operating Pressure 3,300 psi, Guns Supported 1, Tip Size Included 0.017 in, Max. Tip Size 0.021 in, Hose Length 50 ft, Max. Hose Length 200 ft, Height 40 1/2 in, Length 32 1/2 in, Width 21 in, For Use With One or Five Gallon Bucket, Includes Gun, Hose, Tip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/2" Nap Nap, Knit Lambswool/Polyester (00R2950180)
- DEVILBISS Deicant Refill (DAD-1)
- TRIMACO Drop Cloth, 32 mil, Cotton Canvas, 15 ft L (51123)
- RUST-OLEUM Farm & Implement Paint, Gloss, Transport Yellow, 1 gal (280145)
- GRACO Pro210ES Cart Airless Sprayer (17C305)
- GRACO 1/4" ASM Hose Connector (4413)
- GRACO 1/4" x 50' ASM Airless Hose (HSE1450)
- GRACO TIP EXTENSION 20"" GRACO (243042)
- GRACO Graco Pump Repair Packing Kit (235703)
- GRACO 3/16" x 3' ASM Whip Hose (HSE3163)
- GRACO SG 3 Metal Airless Spray Gun w/RAC IV (243012)
- Graco Paint Sprayers