Shop All Airless Paint Sprayers
Graco
Airless Paint Sprayer, 1/2 HP, 0.27 gpm
Mfr # 262800
Zoro # G5230976
original price:
$477.99
14% off
new price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow Rate 0.27 gpm
- Operating Pressure 3,000 psi
- Guns Supported 1
- Tip Size Included 0.015 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 262800
- Zoro # G5230976
- UPC # 633955310414
- Country of Origin United States
- Category Airless Paint Sprayers
Dimensions
Tip Size Included | 0.015 in |
Hose Length | 25 ft |
Length | 14 1/2 in |
Width | 12 13/32 in |
Height | 17 3/32 in |
Max. Tip Size | 0.015 in |
Max. Hose Length | 75 ft |
Details
Item | Airless Paint Sprayer |
HP | 1/2 hp |
Flow Rate | 0.27 gpm |
Operating Pressure | 3,000 psi |
Guns Supported | 1 |
Voltage | 120V AC |
Amps AC | 15 A |
Includes | (1) 25 ft DuraFlex Airless Hose,(1) 515 Reverse-A-Clean RAC IV tip, (1) Operational DVD and Quick Start-up Guide, (1) Pump Armor storage fluid 8 oz, (1) SG2 Spray Gun |
Style | Stand |
For Use With | One or Five Gallon Paint Container |
Description
Airless Paint Sprayer, Stand Style, 1/2 hp HP, Flow Rate 0.27 gpm, Voltage 120V AC, Amps AC 15 A, Operating Pressure 3,000 psi, Guns Supported 1, Tip Size Included 0.015 in, Max. Tip Size 0.015 in, Hose Length 25 ft, Max. Hose Length 75 ft, Height 17 3/32 in, Length 14 1/2 in, Width 12 13/32 in, For Use With One or Five Gallon Paint Container
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO 15" Graco Extension Pole (287020)
- MINWAX Wood Finish Semi-Transparent English Chestnut Oil-Based Penetrating Stain 1 gal (710870000)
- WOOSTER 9" Paint Roller Cover, 1/2" Nap Nap, Woven Fabric, 3 PK (RR724)
- RAINGUARD BRANDS 5 Gal. Kit VandlGuard Two-Part Urethane Low Gloss, Clear (VG-7035)
- GRACO Airless Paint Sprayer, 5/8 HP, 0.31 gpm (262805)
- GRACO Airless Paint Sprayer, Stand, 3/4 HP (17G177)
- GRACO Airless Paint Sprayer, Cart, 7/8 HP (17G180)
- GRACO Extension, 40 In (232123)
- GRACO Airless Hose, 1/4 In x 50 ft. (240794)
- GRACO Extension, 80 In (232125)
- GRACO TIP EXTENSION 30"" GRACO (243043)
- Graco Airless Paint Sprayers