Shop All Striping & Marking Applicators
This Product is Discontinued
Graco
Airless Line Stripper, Battery, 2 Guns (Discontinued)
Mfr # 25M226
Zoro # G7694736
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Holds 5 gal
- Power Source Battery
- Overall Length 68 3/4 in
- Guns Supported 2
- Second Gun Outlet Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 25M226
- Zoro # G7694736
- UPC # 755652389682
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 68 3/4 in |
Max. Tip Size | 0.023 in |
Line Width | 2 in to 12 in |
Overall Height | 44 1/2 in |
Overall Width | 34 1/4 in |
Manufacturers Warranty Length | 3 yr |
Tip Size Included | 0.017 in, 0.019 in |
Max. Hose Length | 50 ft |
Details
Item | Airless Line Striper |
Holds | 5 gal |
Power Source | Battery |
Guns Supported | 2 |
Second Gun Outlet | Yes |
For Use With | Traffic paint |
Includes | 12V Battery, 317 and 319 Spray Tips, Filter, Gun |
Flow Rate | 0.6 gpm |
Max. Pressure | 3,300 psi |
Waterborne Compatible | Yes |
Body Material | Steel |
Features | Adjustable Handle Bar, Display, Easy Gun Adjustment System for Solid Gun Control and Alignment, Program Guns to Start and Stop Automatically |
Application | Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads |
Net Weight | 340 lb |
Paint Sprayer Sub-Brand | LineLazer ES 1000 |
Description
Airless Line Striper, LineLazer ES 1000, Power Source Battery, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.023 in, Line Width 2 in to 12 in, Flow Rate 0.6 gpm, Max. Pressure 3,300 psi, Body Material Steel, Max. Hose Length 50 ft, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 340 lb, Overall Height 44 1/2 in, Overall Length 68 3/4 in, Overall Width 34 1/4 in, Holds 5 gal, Tip Size Included 0.017 in, 0.019 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.