Shop All Striping & Marking Applicators
Graco
Airless Line Striper, Metal, 4 HP
Mfr # 17H453
Zoro # G4023498
product price: $13,898.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$13,898.99
Free 30-Day Returns
Key Features
- Holds 5 gal
- Power Source Fuel
- Overall Length 68 3/4 in
- HP 4 hp
- Guns Supported 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 17H453
- Zoro # G4023498
- UPC # 755652320005
- Country of Origin United States
- Category Striping & Marking Applicators
Dimensions
Overall Length | 68 3/4 in |
Max. Tip Size | 0.036 in |
Line Width | 2 in to 12 in |
Max. Hose Length | 50 ft |
Overall Height | 44 1/2 in |
Manufacturers Warranty Length | 3 yr |
Overall Width | 34 1/4 in |
Tip Size Included | 0.025 in, 0.036 in |
Description
Airless Line Striper, LineLazer V 3900 hp Automatic, Power Source Fuel, 4 hp HP, Guns Supported 2, Second Gun Outlet Yes, Max. Tip Size 0.036 in, Line Width 2 in to 12 in, Flow Rate 1.2 gpm, Max. Pressure 3,300 psi, Body Material Metal, Max. Hose Length 50 ft, Engine Displacement 120 cc, Application Pavement Line Striping for Parking Lots, Airports, Construction Zones, Intersections, Roads, Net Weight 240 lb, Overall Height 44 1/2 in, Overall Length 68 3/4 in, Overall Width 34 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENOFIN Ultra Premium Transparent Redwood Oil-Based Penetrating Wood Stain 5 gal (F5MTR5G)
- DEVILBISS Bush, Spring and Knob (JGA-4041)
- OSBORN 3" Wall Paint Brush, Wood Handle (0007102700)
- GENERAL PAINT Gray, Gloss, 12 oz (125734)
- GRACO Airless Line Stripper, Fuel Power, 1 Gun (25M224)
- GRACO Airless Line Striper, 5 gal. (248942)
- NEWSTRIPE Newstripe Rear Caster, (10001231)
- NEWSTRIPE Striping Machine, 3 gal ., Field Marker (10004867)
- VESTIL Line Mark Applicator With Wheels (LINE-SA-W)
- MIGHTY LINE Tape Applier, 39 in H, 6 in Ma, Tape W (MLINER6)
- NEWSTRIPE Airless Striping Machine, 4250 Pushtype (10003947)
- Graco Striping & Marking Applicators