Shop All Valve Parts
Graco
Air Valve Repair Kit, 1/4" Intake
Mfr # 17F138
Zoro # G210473370
product price: $1,150.99
/ea
Free Shipping & Returns
$1,150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 24X421, 24X422
- Number of O-Rings 4
- Compatible with Pump Type Air Operated Double Diaphragm Pump
- Compatible with Series 1590
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 17F138
- Zoro # G210473370
- UPC # 00755652265115
- Country of Origin United States
- Category Valve Parts
Dimensions
Manufacturers Warranty Length | 1 yr |
Air Intake Connection Size | 1/4 in |
Details
Item | air valve repair kit |
For Use With Mfr. Model Number | 24X421, 24X422 |
Number of O-Rings | 4 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Series | 1590 |
Air Intake Pressure (Maximum) | 120 psi |
Includes | (1) Air Motor Assembly, (1) Lubricant, (10) Cap Plug, (4) Felt Muffler, (4)#246 O-Ring |
Compatible Connection Media Type | Air |
Compatible with Manufacturer Model Number | 24X421, 24X422 |
Compatible with Series Family | ChemSafe 1590 |
Standards | ISO 9001 |
Product Type | Air Motor Repair Kit |
Compatible with Brand | ChemSafe |
Diaphragm Material | PTFE |
Air Intake Connection Type | NPT |
Compatible Manufacturer Part Number | 24X421, 24X422 |
Compatible Manufacturer Model Number | 24X421, 24X422 |
For Use with Mfr. Model Number | 24X421, 24X422 |
Description
Air and Gas Operated Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Reducing Tee, Low-Lead Cast Bronze (714RR-LF 1/2X3/4X1/2)
- TOTO Toilet Bidet, Piedmont, 1-Hole, Cotton Wt (BT500AR#01)
- VIEGA Viega MegaPress union, 1-1/4" x 1-1/4" (25715)
- NORTH STAR Water Softener, 1" Pipe, Three Tank, 94" W (PA131D)
- GRACO Valve, Pressure Dump (245143)
- NOBLES/TENNANT VALVE - SOLUTION - 36V FIXED, TO REPLACE TENNANT #374752 (1062393)
- CASH ACME Repair Kit, 1/2 in. to 1 in., Nylon (23148)
- AMERICAN STANDARD Solenoid Valve Assembly (M954483-0070A)
- ASCO Solenoid Coil 125VDc (220-339-1-K)
- SLOAN Flush Valve Accessory Ebv1004A Edf Conv Kit G2 To Ecos 1.6/1.1 (3375450)
- NAUGATUCK Float Ball, Round, Copper, 6 In (GRC6023RA)
- Graco Valves