Shop All Valve Parts
Graco
Air Valve Repair Kit, 1/4" Intake
Mfr # 17F128
Zoro # G510473391
product price: $712.99
/ea
Free Shipping & Returns
$712.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 24X425, 24X426
- Air Intake Pressure (Maximum) 120 psi
- Compatible with Manufacturer Model Number 24X425, 24X426
- Product Type Air Valve Repair Kit
- Diaphragm Material PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 17F128
- Zoro # G510473391
- UPC # 00755652265030
- Country of Origin United States
- Category Valve Parts
Dimensions
Air Intake Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | air valve repair kit |
For Use With Mfr. Model Number | 24X425, 24X426 |
Air Intake Pressure (Maximum) | 120 psi |
Compatible with Manufacturer Model Number | 24X425, 24X426 |
Product Type | Air Valve Repair Kit |
Diaphragm Material | PTFE |
Compatible Connection Media Type | Air |
Compatible with Brand | ChemSafe |
Number of O-Rings | 4 |
Includes | (1) #238 O-Ring, (1) Air Motor Assembly, (1) Lubricant, (3) #240 O-Ring, (5) Cap Plug, (5) Felt Muffler |
Compatible with Series Family | ChemSafe 515 |
Standards | ISO 9001 |
Compatible with Pump Type | Air Operated Double Diaphragm Pump |
Compatible with Series | 515 |
Air Intake Connection Type | NPT |
Compatible Manufacturer Part Number | 24X425, 24X426 |
Compatible Manufacturer Model Number | 24X425, 24X426 |
For Use with Mfr. Model Number | 24X425, 24X426 |
Description
Air and Gas Operated Diaphragm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Nylon, 1/8" OD, Black, 50 Ft (NBR-2-017-0050)
- ZORO SELECT Tubing, Nylon, 1/4" I.D., 3/8" O.D. (ZUSA-HT-1574)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1" x 1/4" Pipe Size (1VFY5)
- APOLLO VALVES Manual 2-Way Ball Valve, Press, Bronze (77WLF10301A)
- GRACO Valve, Pressure Dump (245143)
- DANFOSS 013G0290 Packing Gland (013G0290)
- FISHER PACKING KIT 1/2IN STEM 2-13/16IN BOSS VALVE PARTS AND ACCESSORY (RPACKX00022)
- BLX VALVE POSITION INDICATOR (R300 SPDT-CO)
- KEYSTONE Butterfly Valve Seat 212In Valve Parts And Accessory (206-025-999-003)
- ASCO Valve Rebuild Kit (180214)
- ZURN Valve Rebuild Kit, Fits Watts, 1" Size (RK1-625XL)
- Graco Valve Parts