Shop All Pneumatic Regulators
Graco
Air Regulator, 1/2in NPTF Inlet/Outlet, 250psi
Mfr # 104266
Zoro # G311581080
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 104266
- Zoro # G311581080
- Country of Origin China
- Category Pneumatic Regulators
Description
GRACO 104266 Air Regulator, 1/2in NPTF inlet/outlet, 0-250 psi Zinc PlatedMultiple outlets for connecting equipment, gauges, or ball valvesAccurate adjustment of air pressure for process control Specifications: Air Inlet Size in1/2Air Inlet Thread GenderFemaleAir Inlet Thread TypeNPTFor Use WithMonark, President Lube RangerGauge Port Size in1/4Gauge Port TypeNPTHandle TypeTeeIncludesRegulator OnlyMaximum Air Flow Rate SCFM90Maximum Air Inlet Pressure MPa2.1Maximum Air Inlet Pressure psi300Maximum Operating Temperature 1/4 F120Maximum Regulated Pressure psi250Minimum Operating Temperature 1/4 F40Minimum Regulated Pressure psi0Outlet Size in1/2Outlet Thread GenderFemaleOutlet Thread TypeNPTTypeAir Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 27 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3L275)
- COXREELS Cable Reel, Spring, 100 ft, 15 in H (SD-100)
- CONTINENTAL CONTITECH 10X965 Auto V-Belt V-Belts, 10X965 (10X965)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-1/2 Bore Dia., 12 # of Teeth (80BS12H X 1 1/2)
- FESTO Proportional Pressure Regulator VPPL-3Q-3-0L40H-V1-A-S1-1 (VPPL-3Q-3-0L40H-V1-A-S1-1)
- INTERSTATE PNEUMATICS 3/8 Inch Standard W/ 'T' Handle Air Regulator 0-120 PSI (W1160T)
- FESTO Pressure Regulator LRB-D-O-MIDI (LRB-D-O-MIDI)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- GROZ Air Regulator, Intermediate, 3/8" NPT (60053)
- INTERSTATE PNEUMATICS Propane Regulator Assembly with 6 ft Steel Braided Hose and Fitting (WRP-6)
- INTERSTATE PNEUMATICS 1/4 Inch In-Line Compact - Economy Air Regulator (WR1120-D)
- Graco Pneumatic Regulators