Shop All Pneumatic Lubricators
Graco
Air Line Lubricator, 1/2in NPTF Inlet/Outlet, 250 PSI
Mfr # 214848
Zoro # G211521094
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Graco
- MFR # 214848
- Zoro # G211521094
- Country of Origin China
- Category Pneumatic Lubricators
Description
GRACO 214848 - Air Line Lubricator, 1/2in NPTF Inlet/Outlet, 250 PSI Lubricator automatically adds lubricant to air line Control adjusts lubrication amount Sight window for viewing and adjusting droplet size Air Inlet Size in 1/2 Air Inlet Thread Gender Female Air Inlet Thread Type NPT Air Outlet Gender Female Air Outlet Size in 1/2 Air Outlet Thread Type NPT Material Removed Contaminants, Oil, Particles, Water Maximum Air Flow Rate SCFM 182 Maximum Operating Temperature 1/4 F 150 Maximum Working Pressure MPa 1.8 Maximum Working Pressure psi 250 Type Air Lubricator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 25mm (L09525MM)
- IKO Cam Follower, Inch, #CR81VBS (CR81VBS)
- DYNASWIVEL Aluminum Style Dynaswivel, 3/4" NPT (95690)
- BESTORQ BB128 Double Side V Belt, 131 in Outside Length, 21/32 in Top Width, 1 Ribs (BB128)
- MASTER PNEUMATIC MODULAR LUBRICATOR (L10)
- MASTER PNEUMATIC LUBRICATOR (BL237D-6QW)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 150 psi (4ZL83)
- SPEEDAIRE Air Line Lubricator, 1 In, 275 cfm, 250 psi (4ZL60)
- MASTER PNEUMATIC LUB 3/8, MTL BWL (BL70D-3)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- Graco Pneumatic System Components