Shop All File Shelving
This Product is Discontinued
Gracious Living
Shelf Unit 5 Tier Blk (Discontinued)
Mfr # 91066MAXIT-1C
Zoro # G8663721
This Product is Discontinued
Key Features
- Color Black
- Depth 14 in
- Features Adjustable Shelves
- Number of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gracious Living
- MFR # 91066MAXIT-1C
- Zoro # G8663721
- UPC # 64594910664
- Country of Origin Canada
- Category File Shelving
Dimensions
Depth | 14 in |
Details
Color | Black |
Features | Adjustable Shelves |
Number of Shelves | 5 |
Description
Durable 5 shelf adjustable medium duty eco friendly ventilated storage unit that holds up to 750 lbs utilizes slide & lock technology to easily adjust shelves and includes wall connectors for easy wall mounting. Storage unit is ideal for garage-basement-
- •The storage shelving units are eco-friendly, making them even more excellent
- •Ventilated, this tall shelving unit utilizes slide and lock technology to adjust storage shelves easily
- •Convenient to install, these large shelving units include wall connectors for easy wall mounting
- •Use this black shelving unit ideal as utility shelves or utility rack, basement standing shelves, and garage storage shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.