Shop All Wire Shelf Accessories
Gracious Living
Gracious Living 5910955 72 x 32 x 14 in. Resin Shelving Unit; Black
Mfr # 5910955
Zoro # G504108100
product price: $92.99
/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gracious Living
- MFR # 5910955
- Zoro # G504108100
- UPC # 64594910664
- Country of Origin Unknown
- Category Wire Shelf Accessories
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Height: 72 in.
- Width: 32 in.
- Depth: 14 in.
- Material: Resin
- Number of Shelves: 5 each Adjustable Shelves: Yes
- Weight Capacity: 750 lbs
- Color: Black Slide and lock system-easily adjust shelves to multiple heights/Interconnect multiple units for maximum storage capacity (side by side)/Each shelf holds up to 150 lbs.
- Country of Origin: Canada
- Weight: 17.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- FAZTEK Joining Plate (10JP4205)
- HOME BASICS 8 Tier Portable Polyester Shoe Closet, Grey (SC49298)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- GLOBAL INDUSTRIAL Wire Collar Hooks Large, 4PK (SSB2)
- NEXEL 36W x 18D Poly-Z-Brite Three-Sided Wire Frame (WF1836Z)
- ASIA SOURCES Adjustable Poster Stand Sign Holder 11"W x 7"H Black/Chrome (UTIL48 SF117)
- R&B WIRE PRODUCTS Accessory Chrome Hanging Basket for Shelving Units (LC-ACCBSKT)
- KEE SAFETY Kee Safety - 133-D - Kee Klamp Plastic Pipe Plug, 1-1/2" Dia. (133-D)
- GLOBAL INDUSTRIAL Wire Basket Shelf, 48W x 24D (797100)
- NEXEL Ledge for Wire Shelves, Black Epoxy, 18L x 4H (AL418B)
- Gracious Living Wire Shelf Accessories