Shop All Wire Shelf Units
Gracious Living
Gracious Living 5013642 Knect-A-Shelf 48 x 24 x 12 in. Resin Shelving Unit
Mfr # 5013642
Zoro # G203954237
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Gracious Living
- MFR # 5013642
- Zoro # G203954237
- UPC # 64594910886
- Country of Origin Unknown
- Category Wire Shelf Units
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Country of Origin: Canada
- Height: 48 in.
- Width: 24 in.
- Depth: 12 in.
- Material: Resin
- Product Type: Shelving Unit
- Number of Shelves: 4
- Color: White
- Weight Capacity: 220 lb. capacity
- Weight: 7.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (865C24A-ME)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 6 in H, 23 5/8 in L, Blue (QSB206BL)
- 80/20 Panel Retainer, 15 Series, Width 1-1/2 In. (2434)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 102 Bins (3501-BDLP-102-3S-1795)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 63"H, 4 Shelves, Silver (2KNX6)
- ZORO SELECT Wire Shelving, 18"D x 36"W x 63"H, 4 Shelves, Black (2KPK9)
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Duro Seal, 24x36 (2436PW)
- ZORO SELECT Wire Shelf 36"x24", Chrome (5GRY2)
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 86"H, 4 Shelves, Chrome (45VX52)
- QUANTUM STORAGE SYSTEMS Wire Shelf, 24"D x 36"W, Chrome (2436C)
- METRO Adjustable Wire Shelf, 18"D x 60"W, Chrome (A1860NC-5)
- Gracious Living Wire Shelf Units