Shop All Patio Club Chairs & Chaise Lounges
Gracious Living
Gracious Living 100565 33.5 x 29.75 x 35.25 in. Blue Heaven Adirondack II Chair
Mfr # 100565
Zoro # G403917414
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Gracious Living
- MFR # 100565
- Zoro # G403917414
- UPC # 64594116127
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Blue Heaven Adirondack II Chair
Gracious Living Adirondack II Chair-Contoured seating, resort style sitting position. Gently curved back and wide armrests provides extra comfort and support. Sturdy construction, substantial seating area and stackable for convenient storage. Made from easy care weather resistant resin that is fade resistant. Maximum load limit 250 lbs.
Features- Resort style sitting position
- Gently curved back, contoured seat and wide armrests provide extra comfort and support
- Sturdy construction with substantial seating area
- Made from easy care weather-resistant resin that is fade-resistant
- Stackable for convenient storage
- Color: Blue Heaven
- Frame Material: Resin
- Seat Material: Resin
- Collection: Adirondack II
- Country of Origin: Canada
- Back Height: 27-1/2 in.
- Back Width: 17-3/4 in.
- Seat Width: 17-1/2 in.
- Seat Depth: 17-1/2 in.
- Dimensioon: 33.5" H x 29.75" W x 35.25" D
- Weight: 8.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Hitch Pin, Bent, 3/4" x 3 1/2 6" x1" x1" (A-HPB103)
- MTD Guard/Blade Asm (753-08177)
- MTD Wedge-Cast Splitte (719-0550A)
- OMAHA Cover Grill 59X20X34 Blk Vinyl (BC-SB073L)
- GRACIOUS LIVING HighBack Chair, Resin, Earth (11215-32)
- GRACIOUS LIVING HighBack Chair, Resin, Woodland Brown (11212-32)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- GRACIOUS LIVING HighBack Chair, Resin, White (11213-32)
- FLASH FURNITURE Natural Rattan Rope Chairs & Black Cushions, PK 2 (TW-VN015-15-NAT-GG)
- SUNCAST Elements Dove Gray Adirondack Chair with Storage (BMAC1000DG)
- SAFAVIEH Alexei Rocking Chair Teak Color (FOX6702B)
- Gracious Living Patio Furniture