Shop All Sliding Track & Hangers
Grace Manufacturing
Grace Manufacturing G6T-304000 40 in. Aluminum Drip Cap
Mfr # G6T-304000
Zoro # G404017427
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Manufacturing
- MFR # G6T-304000
- Zoro # G404017427
- UPC # 88805605316
- Country of Origin China
- Category Sliding Track & Hangers
Description
Features
- Drip cap
- Mill-finish aluminum drip cap diverts rain and melting snow from doors and windows
- Used to protect door and window openings of all types including mobile homes, rvs, horse trailers, portable toilet enclosures, and more
- With formed ends and punched screw holes
- Finish: Mill
- Size: 40 in.
- Material: Aluminium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 5" Wx5"Dx8"H Maple French Cut Leg (WLF80MP)
- MASTER CASTER Doorstop, Nonslip Rubber, Beige (00900)
- LOCKEY Adjustable Deadlocking Spring Latch For 1150 Replacement Knob (AL-1150)
- TIMBER TUFF TOOLS - BAC INDUSTRIES INC. Timber Tuff„¢ Cant Hook TMW-30 - 36" Hardwood Handle with 10-3/4" Steel Hook (TMW-30)
- GRACE MANUFACTURING Grace Manufacturing G6T-301600 16 in. Aluminum Drip Cap (G6T-301600)
- IVES WALL DOOR STOP 2-1/2""H (WS407CCV10B)
- LE JOHNSON PRODUCTS 2200482D Door Bypass Hardware Set 2 Door 48 (7854763)
- NATIONAL HARDWARE Floor Door Stop Sb/Chr (N215-830)
- NATIONAL HARDWARE RIGID DOOR STOP WHITE 3"" (N248-419)
- KWIKSET Kwikset: Pismo Privecy Door Knob with Square Rose / Polished Chrom (KWS-730PSK-SQT-26)
- NATIONAL HARDWARE ByPassing Door Hardware, NylonSteel, Galvanized (N343-111)
- Grace Manufacturing Pocket & Sliding Door Hardware