Shop All Anchorage Connectors
Grace
Grace 55279 9 in. x 50 ft. Roof Detail Membrane
Mfr # 718322
Zoro # G404064186
product price: $88.79
/ea
Free Shipping & Returns
$88.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace
- MFR # 718322
- Zoro # G404064186
- Country of Origin United States
- Category Anchorage Connectors
Description
Features
- Grace, 9 in. X 50 ft. Roof detail membrane.
- A premier membrane based on the grace ice & water shield technology.
- Used as a flashing to provide resistance against water infiltration at trouble prone roof detail areas.
- This new membrane has the unique/patented ripcord feature for easy installation at transition areas & allows for future tie-ins.
- Composed of 2 waterproofing materials: rubberized asphalt adhesive backed by layer of high density.
- Cross laminated polyethylene, seals around nails, will not crack, dry out, or rot.
- Protects under all standard sloped roof coverings, slate, tile, cedar shake, metal, asphalt shingles, slip resistant, shrink wrapped rolls.
- Dimension - 8.25 x 8.25 x 9 in.
- Item weight - 11 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Orange, PK6 (SDAL-ORG-38ST-KA6)
- BALDWIN Estate Antique Brass House Numbers (90676.050.CD)
- PIP Knit Nylon/Carbon Fiber Yarns, PK12 (40-6416/L)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Bl, Al, Rnd, PK25 (49902)
- SAFEWAZE 10' Cable Choker Anchor (FS830-C10)
- SUPER ANCHOR SAFETY D-Minus Anchor Gray 11ga Steel. Includes Fasteners and Butyl Flashing Strips. 10pc Retail Box (1075)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSWE)
- HONEYWELL MILLER Permanent Roof Anchor, 18 In. L (RA40/)
- CONDOR Roof Anchor, 18 In. L, 2-3/4 In. W (19F390)
- 3M DBI-SALA 3-8" dia. Temporary Beam Trolley (2103143)
- SUPER ANCHOR SAFETY CRA-PT12 HDG 12" Sch 40 x 3.0"o.d. Riser (1032-PG)
- Grace Fall Protection