Shop All Flashings
Grace
Grace 21482 6 in. x 75 ft. Vycor Plus Self-Adhered Flashing
Mfr # 718306
Zoro # G504087474
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Grace, 6 in. X 75 ft. Vycor plus self-adhered flashing.
- Provides superior protection against water, air & moisture infiltration in critical detail areas such as window & door openings.
- Corner boards, under stucco finishes, masonry walls & other flashing areas.
- Do not use on roofs, it is 25 mil thick & compatible with wood, plywood, oriented strand board, concrete & masonry.
- Fully adheres to the substrate to prevent water from passing through, shrink wrapped rolls.
- Dimension - 8.25 x 8.25 x 6 in.
- Item weight - 6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS COMFORT PRODUCTS Heater Pilot Assy Propane, 90 deg. Left (P322399)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- MARATHON 1/3-1/9 Hp 2 Speed Fan And Blower Hvac/R Motor, 1 Phase, 1800/1800 Rpm (H174)
- ACCUMULAIR Pleated Air Filter, 19" x 25" x 2", 6 Pack (FA19X25X2_6)
- GRACE 21481 9 in. x 75 ft. Vycor Plus Self-Adhered Flashing (718294)
- AMERIMAX HOME PRODUCTS Amerimax 69120 Trim Coil, 50 ft L, Aluminum, Brown/White (69120)
- OATEY 3 x 11 x 14.5 in. Bronze Copper Rectangle Roof Flashing (5992276)
- AMERIMAX HOME PRODUCTS 15x10 WHT Drip Edge (5761600120)
- MASTER FLASH Pipe Boot, 7" to 13" Pipes, Bk (RD801BA)
- MASTER FLASH Pipe Boot, 3/8" to 5" Square Pipes (MFSQ101BA)
- AMERIMAX HOME PRODUCTS 2x10 WHT Com Drip Edge (5760200120)
- Grace Flashings