Grace Bio-Labs

SecureSeal Imaging Spacer [Chambers], 13mm Dia, 0.12mm Thick, 100/pk, 100PK


product price: $293.99
/pk 100, $2.94/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Width 4 in
  • Height 0.5 in
  • Length 6 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 4 in
Height 0.5 in
Length 6 in

Description

Imaging spacers are ultra-thin adhesive spacers which peel-and-stick to coverglass or microscope slides to confine specimens without compression. Layer multiple spacers to custom build chambers to any depth desired.
Spacer Thickness: 0.12 mmInner Diameter: 13 mmOuter Dimensions: 25 x 25 mmShipping Weight: 2.2 lbs
Shipping Dimensions: 4.00 x 0.50 x 6.00
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.