Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 9mm Dia, 8x20ul, 20/pk, 20PK
Mfr # 248872
Zoro # G105299825
product price: $241.99
/pk 20, $12.10/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 4 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248872
- Zoro # G105299825
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1.25 in |
Width | 4 in |
Height | 5.5 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Temed, 50mL (T18000-0.05)
- AMS Liner, Dia 3 In, Length 6 In, SS (405.21)
- AMSCOPE Articulating Arm with Base Plate for Stereo Microscopes (ASB)
- CELLTREAT Pipette, Sterile, 10mL, PK500 (229244)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- PRIME-LINE White Vinyl Glass Retainer 9/32 in. W X 72 in. L (P7861)
- PERFORMANCE TOOL Metal Funnel With 12 In Flex Spout Funnel-Metal, W219 (W219)
- DIGI-SENSE Traceable Pen-Style Thermohygrometer wit (98766-54)
- UNITED SCIENTIFIC Cow Magnet, Alnico (MGTCOW-A)
- UNITED SCIENTIFIC Mini Electrolysis Device (ELWD01)
- UNITED SCIENTIFIC Soxhlet Apparatus With Heating Mantle, S (HMSOX-250)
- Grace Bio-Labs Lab Equipment Parts