Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 9mm Dia, 8x130ul, 20/pk, 20PK
Mfr # 248875
Zoro # G705299829
product price: $326.99
/pk 20, $16.35/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 4 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248875
- Zoro # G705299829
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1.25 in |
Width | 4 in |
Height | 5.5 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Buffer, 30 mL (CA1119-A)
- LABEXACT Weighing Paper, Nitrogen Free, 3x3", PK500 (LEW33)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- UNITED SCIENTIFIC Triangular Support Stand W/Rod, Cast Iro (TSR420)
- MILTON INDUSTRIES 1" x .525" ID Brass Ferrule (1654-2)
- GOJO 1200mL ES6 Sani Refill (6453-02)
- DIGI-SENSE Traceable Excursion-Trac Datalogging Low (98768-54)
- ELMA Elma 800 0162 Ultrasonic Cleaning Chemical S1 - 2.5 litre (800 0162)
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR125)
- Grace Bio-Labs Lab Equipment Parts