Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK
Mfr # 248874
Zoro # G505299807
product price: $327.99
/pk 20, $16.40/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 1.5 in
- Height 4 in
- Width 6.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248874
- Zoro # G505299807
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1.5 in |
Height | 4 in |
Width | 6.25 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 6.25 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Peel and stickIsolate specimensLeak-proofRNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 6.25 x 4.00 x 1.50
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Digital Refractometer (ISQ-DRM31)
- TRINE TRINE: 018-4 Wireless Transmitter Two Button Transmitter - Black (TRN-018-4-BLACK)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- VIEWTAINER 2 in. W X 6 in. H Slit Top Container Plastic Green (CC26)
- A2Z SCILAB 22 Pcs Lab Kit for Science Lab Research Experiments (A2Z-ZR-KIT-29)
- GLOBE SCIENTIFIC 60mL Collection Cup, PK500 (3852)
- ULTRATECH UltraTech 9457 Ultra-Filter Sock®, Sediment Removal, 9' x 7" x 4" (9457)
- AVEN Aven 26501-LED-INX In-X Interchangeable Magnifying Lamp with 5 Diopter Lens (26501-LED-INX)
- MAKITA Clipping Collector, GHU01/GHU02 (191R51-3)
- SODASTREAM Clear 0.5 L Carbonator Bottle , 2PK (1748260010)
- Grace Bio-Labs Lab Equipment Parts