Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 20mm Dia, 720ul, 40/pk, 40PK
Mfr # 248870
Zoro # G405299839
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Width 4 in
- Length 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 248870
- Zoro # G405299839
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 5.5 in |
Width | 4 in |
Length | 1.25 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 2.2044 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REICHERT Refractometer, Range 0 to 50 Brix (137531LO)
- BEVCO Black Poly Cleanroom Chair, ISO 4, 21-31" Seat Height (7500C1-BLK)
- INDUSTRIAL TEST SYSTEMS Test Strips, 5 Kit Waterworks, PK30 (480115)
- ZORO SELECT Stopper, 39mm, Rubber, Black (14-004)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- BEL-ART Bel-Art Safety-Labeled 2-C Distilled Water WM Wash Bottles: 500ml, 6/PK (F11646-0620)
- FTR ENTERPRISES Acrylic Dispensing Bin, Large (246718)
- HUMBOLDT Screw Compressor Clamp, Closed Jaw, PK 10 (H-8730)
- WESCO Wesco Drum Bonding Wire 272033 3' Wire with 2 Alligator Clips (272033)
- OHAUS In-use-cover, terminal for explorer bala (83033633)
- INNOVATIVE PRODUCTS OF AMERICA .22 Caliber RamRodz? (22300)
- Grace Bio-Labs Lab Equipment Parts