Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 20mm Dia, 200ul, 40/pk, 40PK
Mfr # 248867
Zoro # G605299783
product price: $246.99
/pk 40, $6.17/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.25 in
- Width 4 in
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248867
- Zoro # G605299783
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Length | 1.25 in |
Width | 4 in |
Height | 5.5 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Filter Paper, Circular, Grade 1, PK 100 (FPR125)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- DIGI-SENSE RTD Connector, White 3-Blade ANSI, Male, (18527-84)
- EAGLE THERMOPLASTICS Weighing Dish, 1-13/16 In. D, PK100 (D75-100)
- HUMBOLDT Sieve Brush, Fine Mesh, Horsehair, Wood (H-3774)
- LABCONCO Ventus Canopy Kit, For 4 Ft. Purifier Lo (3889201)
- CM Cz92 Universal Plate Clamps, 92 1500 (92 1500)
- AVEN Aven 26501-LED-INX In-X Interchangeable Magnifying Lamp with 5 Diopter Lens (26501-LED-INX)
- LAMOTTE LaMotte 106 5 & 10 ml Octa Slide Tube (106)
- UNITED SCIENTIFIC Double Convex Lens, Glass, Unmounted, 38 (LCV320)
- NATIONAL HARDWARE Spring Lid Sprt Left Ab (N208-660)
- Grace Bio-Labs Lab Equipment Parts