Shop All Lab Equipment Parts
Grace Bio-Labs
Secure-Seal Chambers, 13mm Dia, 620ul, 50/pk, 50PK
Mfr # 248866
Zoro # G505299852
product price: $412.99
/pk 50, $8.26/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5 in
- Length 1.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 248866
- Zoro # G505299852
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Height | 5.5 in |
Length | 1.25 in |
Width | 4 in |
Description
Secure-Seal Hybridization Chambers form peel-and-stick enclosures on glass microscope slides. Bond to glass in seconds and remove easily, even after heating. Isolate specimens for hybridization assays, large or multiple specimens, and genomic arrays. Leak-proof chambers are temperature resistant and eliminate evaporation. Chambers provide optimum surface volume for hybridization assays. Minimize friction, promote reagent mixing and facilitate uniform hybridization. Sealable access ports allow addition and removal of reactants.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Peel and stick Isolate specimens Leak-proof RNase freeShipping Weight: 1 lbs
Shipping Dimensions: 4.00 x 5.50 x 1.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALCONOX Detergent, 1 gal. (1701-1)
- AMSCOPE 7X-45X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TS-v203)
- AMSCOPE 18MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU1803)
- PROFESSIONAL Test Kit Radon In Water (RW103)
- GRACE BIO-LABS Secure-Seal Chambers, 9mm Dia, 8x100ul, 20/pk, 20PK (248874)
- PARKER Automatic Float Drain, 22 to 232 psi (M12.FD.0001)
- C&A SCIENTIFIC C And A Scientific 97-5301 Bunsen Burner - With Flame Control Adjustment Knob (97-5301)
- OTC Plastic Clip Popper (2495)
- PRIME-LINE White Vinyl Glass Retainer 9/32 in. W X 72 in. L (P7861)
- A2Z SCILAB Plastic Handle Dissecting Dissection Teasing Needle Straight, PK12 (A2Z-ZR647)
- GARDMAN USA Gardman USA 6762 Stainless Steel Bollard Light (6762)
- Grace Bio-Labs Lab Equipment Parts