Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 2.5mm Thick, 20mm Diameter, 25/pk, 25PK
Mfr # 141313
Zoro # G804969890
product price: $145.99
/pk 25, $5.84/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Width 6 in
- Length 0.63 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141313
- Zoro # G804969890
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 4 in |
Width | 6 in |
Length | 0.63 in |
Description
JTR Press-to-Seal Silicone Isolators confine specimens within a removable hydrophobic barrier. Designed to contain reactants and prevent contamination between specimens. Ideal for isolating cells grown in culture dishes or separate specimens on microscope slides. Silicone Isolators adhere to wet or dry surfaces and remain sealed to smooth surfaces during washing procedures. Easy to apply and remove.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.63
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.63
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Thymidine, 25g (T18050-25.0)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 8 oz., 4 Pack (24J879)
- GEC Global Industrial Splash Guard, Small, 4-1/2inW x 19inD x 18inH, Clear (732137)
- SYNTHWARE FLASK, ROUND BOTTOM, SINGLE NECK, 24/40, 100mL (F304100)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 32mm Green Color Filter for Compound Microscope (FT-G32)
- AMSCOPE 150W Fiber Optic Dual Gooseneck Microscope Illuminator (HL250-AY)
- AMSCOPE Microscope and Camera Cleaning Kit for Lenses, Body and TV or Computer Screens (CLS-CKI-KIM)
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- AMSCOPE Dry Darkfield Condenser For Compound Microscopes (DK-DRY100)
- AMSCOPE 100X Achromatic Microscope Oil Immersion Objective (A100X-YX-V460)
- Grace Bio-Labs Microscope Accessories