Shop All Microscope Slides
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 2.5mm Diameter, 25/pk, 25PK
Mfr # 141306
Zoro # G604969076
product price: $302.99
/pk 25, $12.12/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 0.38 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141306
- Zoro # G604969076
- Country of Origin United States
- Category Microscope Slides
Dimensions
Width | 6 in |
Length | 0.38 in |
Height | 4 in |
Description
Silicone Isolators allow researchers to isolate specimens using removable hydrophobic barriers. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides. Nonadhesive isolators are autoclavable and reusable.
Diameter Isolators: 24 - 2 mm Diameter x 1.6 mm Depth Outer Dimensions: 25 mm X 54 mm Thickness: 2.0 mmShipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.38
Research or further manufacturing use only, not for food or drug use.
Diameter Isolators: 24 - 2 mm Diameter x 1.6 mm Depth Outer Dimensions: 25 mm X 54 mm Thickness: 2.0 mmShipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.38
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Variable Speed Lab Blender, 1L, 9-3/4x8x14 (LB10G)
- DAYTON Blade Squeegee Front (31UK70)
- GARDNER BENDER Gardner Bender 6 ft. L Black Polyethylene Flex Tube (FLX-3406B)
- KIMBLE CHASE Test Tube, Plain Ends, 23mL Cap, PK1000 (73500-16150)
- AMSCOPE Stereo Microscope Table Stand With Built In Dual Gooseneck Illuminator & Focusing Rack (TS-2G-FR-V331)
- AMSCOPE 144 Pre-Cleaned Blank Microscope Slides and 200 22x22mm Square Cover Glass (BS-144P-200S-22)
- AMSCOPE 50 Pre-Cleaned Blank Glass Microscope Slides and 100pc Square Coverslips (BS-50P-S)
- AMSCOPE New Microscope Table Stand with Top & Bottom LED Lights (TS130-LED)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- AMSCOPE 100 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-100P-100S-22)
- AMSCOPE Microscope Table Stand with 9 Inch Pillar & Focusing Rack (TS095-FR)
- Grace Bio-Labs Slides & Slide Containers