Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK
Mfr # 141312
Zoro # G704969884
product price: $131.99
/pk 25, $5.28/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 4 in
- Length 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141312
- Zoro # G704969884
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Height | 4 in |
Length | 0.25 in |
Description
JTR Press-to-Seal Silicone Isolators confine specimens within a removable hydrophobic barrier. Designed to contain reactants and prevent contamination between specimens. Ideal for isolating cells grown in culture dishes or separate specimens on microscope slides. Silicone Isolators adhere to wet or dry surfaces and remain sealed to smooth surfaces during washing procedures. Easy to apply and remove.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 2.2044 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Clear Scintillation Vial, 22-400, PK576 (256283)
- SIBATA Volumetric Pipette, 100mL Cap, 605mm, PK6 (2040-100-3MM)
- LABCHEM Water, Deionized (ASTM Type II), 10L (LC267506)
- GLOBE SCIENTIFIC Microscope Slide, Clear, 1.1mm, PK144 (1321)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- AMSCOPE 0.3X Super Widefield Barlow Lens For SM Series Stereo Microscopes (48mm) (SM03)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- AMSCOPE 6.3MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU633-FL)
- AMSCOPE Dry Darkfield Condenser for Compound Microscope (DK-DRY120)
- AMSCOPE 6W LED Dual Gooseneck Illuminator with Dual Controls (LED-11C)
- Grace Bio-Labs Microscopes