Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 19x32mm, 25/pk, 25PK
Mfr # 141325
Zoro # G504969886
product price: $320.99
/pk 25, $12.84/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 1 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141325
- Zoro # G504969886
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Length | 1 in |
Height | 4 in |
Description
Silicone Isolators allow researchers to isolate specimens using removable hydrophobic barriers. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides. Isolators are available in red silicone thickness 0.5 to 2.5mm pre-cut or as sheet material with or without secure seal clean adhesive on one or both surfaces. Nonadhesive isolators are autoclavable and reusable.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE SOLVENT STILL, BUILT-IN CONDENSER, 125mL, 24/40. (S144125)
- ILC Replacement for Thermo Scientific Spectronic 20 replacement light bulb lamp (SPECTRONIC 20)
- WHEATON Sample Vial, 20mL, PK500 (986701)
- EXTECH Particle Counters, c/w VPC300 (VPC-BATT)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE Plastic Container for Microscope Objective with RMS Thread (OPC-RMS)
- C&A SCIENTIFIC Optical Lens paper sheets, 50PK (MA50)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE Pair of Extreme Widefield 10X Eyepieces (30mm) (EP10X30E)
- Grace Bio-Labs Microscopes