Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 1.0mm Thick, 19x32mm, 25/pk, 25PK
Mfr # 141323
Zoro # G804969883
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4 in
- Length 1 in
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grace Bio-Labs
- MFR # 141323
- Zoro # G804969883
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Height | 4 in |
Length | 1 in |
Width | 6 in |
Description
Silicone Isolators allow researchers to isolate specimens using removable hydrophobic barriers. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides. Isolators are available in red silicone thickness 0.5 to 2.5mm pre-cut or as sheet material with or without secure seal clean adhesive on one or both surfaces. Nonadhesive isolators are autoclavable and reusable.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Melting Point Tube, 90mm, PK100 (CG-1841-02)
- LOVIBOND Phenol Red Tablets/For pH (511770BT)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- UNITED SCIENTIFIC Porcelain Combustion Boat, 7.0Ml (JCB097)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- AMSCOPE 144 LED Adjustable Compact Microscope Ring Light + Adapter (LED-144S)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Head (SM745T)
- AMSCOPE 20X Super Wide Field Microscope Eyepieces 30mm (EP20X30-V299)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- AMSCOPE 1X Adjustable C-mount Relay Lens for Microscope Cameras (RU100A)
- Grace Bio-Labs Microscopes