Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 0.5mm Thick, 20mm Diameter, 25/pk, 25PK
Mfr # 141310
Zoro # G604969885
product price: $105.99
/pk 25, $4.24/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 0.25 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141310
- Zoro # G604969885
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Length | 0.25 in |
Height | 4 in |
Description
JTR Press-to-Seal Silicone Isolators confine specimens within a removable hydrophobic barrier. Designed to contain reactants and prevent contamination between specimens. Ideal for isolating cells grown in culture dishes or separate specimens on microscope slides. Silicone Isolators adhere to wet or dry surfaces and remain sealed to smooth surfaces during washing procedures. Easy to apply and remove.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.25 lbs
Shipping Dimensions: 6.00 x 4.00 x 0.25
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- LOVIBOND Ammonia # 2 Tablets (512590BT)
- EXELINT Disp Syringe, 60 mL, Luer Lock, PK25 (26300)
- CORNING PYREX Filtering Flasks with Side Arm, He (5340-500)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 4X Infinity Plan Achromatic Microscope Objective (PA4X-INF-V300)
- DUNWELL TECH - DINO LITE Dino-Lite MS35B Table Top Versatile Stand (MS35B)
- AMSCOPE Pair of Extreme Widefield 20X Eyepieces (30mm) (EP20X30E)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE Large Rounded Microscope Table Stand with Focusing Rack (TS110RA-V220)
- AMSCOPE Fiber Optical Microscope Illuminator 150W Light Source (HL250-B)
- Grace Bio-Labs Microscopes