Shop All Microscope Accessories
Grace Bio-Labs
JTR Press-to-Seal Silicone Isolator, 0.5mm Thick, 19x32mm, 25/pk, 25PK
Mfr # 141327
Zoro # G004969881
product price: $312.99
/pk 25, $12.52/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Length 1 in
- Height 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grace Bio-Labs
- MFR # 141327
- Zoro # G004969881
- Country of Origin United States
- Category Microscope Accessories
Dimensions
Width | 6 in |
Length | 1 in |
Height | 4 in |
Description
Silicone Isolators allow researchers to isolate specimens using removable hydrophobic barriers. They may be used to isolate cells grown in culture dishes or separate multiple specimens affixed to microscope slides. Isolators are available in red silicone thickness 0.5 to 2.5mm pre-cut or as sheet material with or without secure seal clean adhesive on one or both surfaces. Nonadhesive isolators are autoclavable and reusable.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Shipping Weight: 0.5 lbs
Shipping Dimensions: 6.00 x 4.00 x 1.00
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Constant Climate Chamber, 108 L, 0 to 70 (HPP110eco)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- GRACE BIO-LABS Fastwells, 9mm Dia, 10ul, 50/pk, 50PK (248935)
- GRACE BIO-LABS JTR Press-to-Seal Silicone Isolator, 2.0mm Thick, 20mm Diameter, 25/pk, 25PK (141312)
- AMSCOPE 6.8" Screen with Built-In Camera for Microscopes (HDC107-23)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 5MP Color Global-Shutter CMOS USB 3.0 Microscope Camera (MU503-GS)
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- AMSCOPE 5" Screen with Built-In Camera for Microscopes (HDC105-23)
- Grace Bio-Labs Microscopes